Beli sealant black silicone di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ikaseal Silicone Sealant Auto (Lem Silikon)
    Mulai

    Rp53.900

    Ikaseal Silicone Sealant Auto (Lem Silikon)
    Deskripsi:
    IKASEAL is a Matte Finish, non-odor, quick cure, high modulus, with one-component, CaCO3-reinforced neutral silicone sealant. It reacts with moisture and cures at room temperature into a resilient elastomer without generating acetic acid. It does not corrode metals, and will show excellent adhesion to aluminum, plain steel, galvanized steel, stainless steel, ABS, various coating materials, and other materials commonly used in the auto body industry.
    atribut:
    • Curing Reaction: Cured by moisture
    • Elongation (%): Approx. 300-400 (ASTM D 412)
    • Flow Resistance (mm): 0 (KS F 2621; 4-1)
    • Hardness: Approx. 35 Shore-A (ASTM D 2240)
    • Minimum Modulus - M60 (N/mm²): 0.8 (KS F 2621; 4-3)
    • Movement Allowance (%): ±25
    • Service Temperature (°C): -48 to 149
    • Size (ml): 300
    • Specific Gravity: 1.47 ± 0.02
    • Standard Condition (°C): 23±2, 50±5% relative air humidity
    • Tack Free Time (minute): ±10
    • Temperature Range For Using (°C): 5 to 40
    • Volume Loss (%): Max. 10 (KS F 2621; 4-11)
  2. Dowsil Neutral Plus Silicone Sealant (Lem Silikon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp71.900

    Dowsil Neutral Plus Silicone Sealant (Lem Silikon)
    Deskripsi:
    A cost effective, multi-purpose, neutral cure silicone sealant offering long term durability in a range of general sealing, general glazing, waterproofing and trade applications. Non-corrosive to concrete, brick and metals.
    atribut:
    • Adhesion to: Glass, Metal, Brickwork, Concrete
    • Application Temperature Range (°C): -10 to 50
    • Cure type: neutral Cure
    • Durometer Hardness, Shore A: 19
    • Elongation: 3
    • High Service Temperature (°C): 150
    • Low Service Temperature (°C): -50
    • Movement Capability: 0.15
    • Size (ml): 300
    • Tensile Strength (psi): > 145
    • Water Resistant: Yes
    • Working Time: 10 Minutes
  3. Ika Glazing Silicone Sealant Acetic A (Lem Silikon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

  4. Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp47.900

    Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon)
    Deskripsi:
    Sikasil 111 adalah sealant silikon satu komponen dengan daya rekat yang sangat baik, tahan cuaca, dan elastisitas untuk penyegelan cuaca di tirai dinding tirai dan fasad atau tampak depan bangunan, terutama cocok untuk aplikasi di area dengan perbedaan suhu dan kelembaban yang sangat rendah. Sealant ini mudah menolak segala cuaca dan cepat kering pada suhu kamar melalui reaksi dengan kelembaban di udara untuk membentuk segel karet silikon yang tahan lama.
    atribut:
    • Composition: One component neutral curing silicone
    • Size (ml): 300
    • Shelf Life: 12 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are meet.
    • Storage Conditions: Stored in cool and dry conditions, where it is protected from direct sunlight and at temperatures below +27°C.
  5. Dowsil Glass Sealant Acetic (Lem Silikon)
    Mulai

    Rp75.900

    Dowsil Glass Sealant Acetic (Lem Silikon)
    Deskripsi:
    General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.
    atribut:
    • Appearance: Non-slum paste
    • Tack-free Time (minute): 11
    • Density (g/cm³): 369
    • Tensile Strength (MPa): 2.1
  6. Bostik Seal N Flex 1 Premium Polyurethane Joint Sealant (Sealant Poliuretan)
    Mulai

    Rp219.900

    Bostik Seal N Flex 1 Premium Polyurethane Joint Sealant (Sealant Poliuretan)
    Deskripsi:
    Sealant polyurethane untuk arsitektur. Sealant berbahan dasar polyurethane satu komponen. Digunakan pada area yang membutuhkan sealant dengan movement tinggi maupun area yang diperuntukan berperedam suara. Sangat elastis dan tahan terhadap kondisi cuaca normal seperti sinar matahari, hujan, sinar UV, ozon, dll.
    atribut:
    • Size (ml): 600
  7. Dextone Multipurpose Silicone Sealant (Lem Silikon)
    BARU
    Rating:
    100% of 100
    (2)
    Mulai

    Rp37.900

    Dextone Multipurpose Silicone Sealant (Lem Silikon)
    Deskripsi:
    Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.
    atribut:
    • Specific Gravity (g/mL): 0.97
    • Temperature Resistance (°C): -45 to 150
    • Elasticity (%): 580
    • Pressure Power (g/minute): 633
    • Hardness: 19 Shore-A
    • Movement Capacity (%): 25
  8. Dextone Instant Glue (Lem Super)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    Dextone Instant Glue (Lem Super)
    Deskripsi:
    Lem satu komponen dengan kualitas industry yang memiliki waktu kering yang sangat cepat, mepunyai daya meresap yang tinggi dan karakter penetrasi yang kuat. Viskositas yang rendah dan dapat merekatkan berbagaimacam material seperti metal, plastic, porselin, keramik, kain dan kayu.Tidak perlu disimpan di kulkas, garansi 12 bulan tidak kering, merekat kuar dalam 5 detik.
    atribut:
    • Color: Clear
    • Density (g/mL): 1.05
    • Size (g): 15
    • Viscosity (cPs): 1-5
  9. Dextone Neutral Multipurpose Tube Sealant for Glass & Metal (Lem Silikon)
    BARU
    Rating:
    100% of 100
    (4)
    Mulai

    Rp41.900

    Dextone Neutral Multipurpose Tube Sealant for Glass & Metal (Lem Silikon)
    Deskripsi:
    Silikon sealant yang tidak berbau dan tidak menimbulkan korosi. Mempunyai daya rekat yang baik dan dapat merekatkan material kaca dan aluminium. Biasa nya digunakan untuk material yang tidak berpori seperti batu, kayu, bata, marmer, keramik, metal, bagian otomotif dan sebagainya.
    atribut:
    • Density (g/mL): 0.98
    • Volume (ml): 300
  10. Dextone Power Glue (Lem Super)
    Mulai

    Rp27.900

    Dextone Power Glue (Lem Super)
    Deskripsi:
    Lem satu komponen yang mempunyai waktu kering yang sangat cepat. Merekat kuat dan dapat digunakan untuk merekatkan berbagai macam material seperti metal, plastic, porcelain, keramik, kain dan kayu.
    atribut:
    • Color: Clear
    • Density (g/mL): 1.10
    • Durability Temperature (°C): 120
    • Size (g): 3
    • Viscosity (cPs): 40-80
  11. Dextone Silicone Sealant (Lem Silikon)
    Mulai

    Rp139.900

    Dextone Silicone Sealant (Lem Silikon)
    Deskripsi:
    Silikon sealant bewarna bening dengan daya rekat yang baik terhadap kaca, kerangka jendela, aquariumdan dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitasyang baik dan dapat menahan tekanan air.
    atribut:
    • Color: Clear
    • Movement Capacity: 25%
  12. Ika Silicone Sealant Glass Acetic (Lem Silikon)
    Mulai

    Rp58.900

  13. Tanita InnerScan PRO Heart Rate, Body Fat & Segmental Composition Scale
    Mulai

    Rp19.999.900

    Tanita InnerScan PRO Heart Rate, Body Fat & Segmental Composition Scale
    atribut:
    • Country of Manufacture: 6.1
    • Dimensions (inch): 13.7x12.6x1.2
    • Frequencies: Multi
    • Increment (kg): 0.1
    • Increment (lb): 0.2
    • Material: Plastic
    • Maximum Capacity (lbs): 350
    • Power Supply: Battery (AA)
    • Supported Languages: EN, DE, FR, ES
    • Warranty: 3 years
  14. Bostik Silicone Sealant (Lem Silikon)
    Mulai

    Rp119.900

    Bostik Silicone Sealant (Lem Silikon)
    Deskripsi:
    Bostik S546 BATHROOM & KITCHEN SILICONE CLASSIC is a versatile neutral silicone sealant for sanitary and kitchen applications which cures by reacting to moisture to form a durable elastic rubber seal. The product is UV and weather resistant.
    atribut:
    • Size (ml): 280
    • Application Temperature (°C): +5 to +40
  15. Bostik Seal N Flex 1 Polyurethane Sealant Sausage Pack (Sealant Poliuretan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    Bostik Seal N Flex 1 Polyurethane Sealant Sausage Pack (Sealant Poliuretan)
    atribut:
    • Maximum Gap (mm): 50
    • Minimum Gap (mm): 6
    • Pre Drying Time (hour): 6-12
    • Total Drying Time (day): 7
    • Touch Drying Time (minute): 30-60
    • Flexibility (%): +- 90
    • Tensile Strength (N/m²): 1.3
  16. M-One Clamp Hose Stainless (Klem Selang)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp1.900

    M-One Clamp Hose Stainless (Klem Selang)
    Deskripsi:
    High Quality Klem Selang / Hose Clamp
    atribut:
    • Body Material: Stainless Steel
    • Screw Material: Iron
    • Head Material: Iron
  17. Dextone Super Glue (Lem Super)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp30.900

    Dextone Super Glue (Lem Super)
    Deskripsi:
    · Enkapsulasi pelat negatif.
Daftar Harga sealant black silicone Terbaru October 2026
Ikaseal Silicone Sealant Auto (Lem Silikon)Rp53.900
Dowsil Neutral Plus Silicone Sealant (Lem Silikon)Rp71.900
Ika Glazing Silicone Sealant Acetic A (Lem Silikon)Rp48.900
Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon)Rp47.900
Dowsil Glass Sealant Acetic (Lem Silikon)Rp75.900
Bostik Seal N Flex 1 Premium Polyurethane Joint Sealant (Sealant Poliuretan)Rp219.900
Ika Glazing Silicone Sealant Neutral (Lem Silikon)Rp40.900
Dextone Multipurpose Silicone Sealant (Lem Silikon)Rp37.900
Dextone Instant Glue (Lem Super)Rp20.900
Dextone Neutral Multipurpose Tube Sealant for Glass & Metal (Lem Silikon)Rp41.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)